Specifications
Dimensions
- Drill Bit Size5/32 in
- Flute Length2 in
- Overall Length3-1/8 in
Details
- Coolant DeliveryExternal
- Cutting DirectionRight Hand Cut
- Double MarginNo
- Finish CoatingOxide
- MaterialHigh Speed Steel
- Material GradeM7
- Parabolic FlutesNo
- Point Angle118 °
- Shank TypePlain Round
- Spiral DirectionRight Hand Spiral
Overview
Mfr description
95000506 DRILL BIT 5/32 JOBBER LENGTH