Motion
95000603
Jobber Length Drill Bit - 7/64 in, High Speed Steel Material, 2-5/8 in Flute, 135 ° Point Angle, 2-5/8 in OAL
Mi Item #04852666
MFR #95000603
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 7/64 in, High Speed Steel Material, 2-5/8 in Flute, 135 ° Point Angle, 2-5/8 in OAL
Mi Item #04852666
MFR #95000603

Mfr description
95000603 7/64 J/L HSS BLK 135DEG SPLT PT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Size  
    7/64 in
  • Flute Length  
    2-5/8 in
  • Overall Length  
    2-5/8 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Oxide
  • Material
    High Speed Steel
  • Material Grade
    M7
  • Parabolic Flutes
    No
  • Point Angle  
    135 °
  • Point Type
    Split Point
  • Shank Type
    Plain Round
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)