Motion
95000604
Jobber Length Drill Bit - 1/8 in, High Speed Steel Material, 2-3/4 in Flute, 135 ° Point Angle, 2-3/4 in OAL
MI ITEM #04852667
MFR #95000604
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1/8 in, High Speed Steel Material, 2-3/4 in Flute, 135 ° Point Angle, 2-3/4 in OAL
MI ITEM #04852667
MFR #95000604

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Size  
    1/8 in
  • Flute Length  
    2-3/4 in
  • Overall Length  
    2-3/4 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Oxide
  • Material
    High Speed Steel
  • Material Grade
    M7
  • Parabolic Flutes
    No
  • Point Angle  
    135 °
  • Point Type
    Split Point
  • Shank Type
    Plain Round
  • Spiral Direction
    Right Hand Spiral

Overview

Mfr description
95000604 DRILL BIT 1/8 JOBBER LENGTH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought