Specifications
Dimensions
- Drill Bit Size11/64 in
- Flute Length3-1/4 in
- Overall Length3-1/4 in
Details
- Coolant DeliveryExternal
- Cutting DirectionRight Hand Cut
- Double MarginNo
- Finish CoatingOxide
- MaterialHigh Speed Steel
- Material GradeM7
- Parabolic FlutesNo
- Point Angle135 °
- Point TypeSplit Point
- Shank TypePlain Round
- Spiral DirectionRight Hand Spiral
Overview
Mfr description
95000607 11/64 J/L HSS BLK 135DEG SPLT