Motion
95000609
Jobber Length Drill Bit - 13/64 in, High Speed Steel Material, 3-5/8 in Flute, 135 ° Point Angle, 3-5/8 in OAL
MI ITEM #04852672
MFR #95000609
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 13/64 in, High Speed Steel Material, 3-5/8 in Flute, 135 ° Point Angle, 3-5/8 in OAL
MI ITEM #04852672
MFR #95000609

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Size  
    13/64 in
  • Flute Length  
    3-5/8 in
  • Overall Length  
    3-5/8 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Oxide
  • Material
    High Speed Steel
  • Material Grade
    M7
  • Parabolic Flutes
    No
  • Point Angle  
    135 °
  • Point Type
    Split Point
  • Shank Type
    Plain Round
  • Spiral Direction
    Right Hand Spiral

Overview

Mfr description
95000609 13/64 J/L HSS BLK 135DEG SPLT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought