Motion
95000618
Jobber Length Drill Bit - 11/32 in, High Speed Steel Material, 4-3/4 in Flute, 135 ° Point Angle, 4-3/4 in OAL
Mi Item #04852680
MFR #95000618
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 11/32 in, High Speed Steel Material, 4-3/4 in Flute, 135 ° Point Angle, 4-3/4 in OAL
Mi Item #04852680
MFR #95000618

Mfr description
95000618 11/32 J/L HSS BLK 135 DEG SPLT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Size  
    11/32 in
  • Flute Length  
    4-3/4 in
  • Overall Length  
    4-3/4 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Oxide
  • Material
    High Speed Steel
  • Material Grade
    M7
  • Parabolic Flutes
    No
  • Point Angle  
    135 °
  • Point Type
    Split Point
  • Shank Type
    Plain Round
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)