Motion
95000620
Jobber Length Drill Bit - 3/8 in, High Speed Steel Material, 5 in Flute, 135 ° Point Angle, 5 in OAL
MI ITEM #04852681
MFR #95000620
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 3/8 in, High Speed Steel Material, 5 in Flute, 135 ° Point Angle, 5 in OAL
MI ITEM #04852681
MFR #95000620

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
95000620 3/8 J/L HSS BLK 135 DEG SPLT PT

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Overall Length
  • Point Angle
  • Point Type
    Split Point
  • Parabolic Flutes
    No
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Material Grade
    M7
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought