Specifications
Dimensions
- Drill Bit Size1/8 in
- Flute Length7/8 in
- Overall Length1-7/8 in
- Shank Diameter1/8 in
Details
- Coolant DeliveryExternal
- Cutting DirectionRight Hand Cut
- Double MarginNo
- Finish CoatingUncoated
- MaterialHigh Speed Steel
- Material GradeM42
- Parabolic FlutesNo
- Point Angle135 °
- Point TypeSplit Point
- Shank TypePlain Round
- Spiral DirectionRight Hand Spiral
Overview
Mfr description
95001750 1/8 S/M COBALT 135DEG SPLT PT