Motion
95001878
Screw Machine Length Drill Bit - 11/32 in, High Speed Steel Material, 1-11/16 in Flute, 135 ° Point Angle, 3 in Overall Length
MI ITEM #04852757
MFR #95001878
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 11/32 in, High Speed Steel Material, 1-11/16 in Flute, 135 ° Point Angle, 3 in Overall Length
MI ITEM #04852757
MFR #95001878

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
95001878 11/32 S/M HSS BLK 135 DEG SPLT

Specifications

  • Cutting Direction
    Right Hand Cut
  • Drill Bit Size
    11/32 in
  • Flute Length
    1-11/16 in
  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Point Angle
    135 °
  • Point Type
    Split Point
  • Parabolic Flutes
    No
  • Overall Length
    3 in
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Double Margin
    No
  • Shank Diameter
    11/32 in
  • Material Grade
    M42
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought