Motion
95001883
Screw Machine Length Drill Bit - 27/64 in, High Speed Steel Material, 2 in Flute, 135 ° Point Angle, 3-3/8 in Overall Length
MI ITEM #04852761
MFR #95001883
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 27/64 in, High Speed Steel Material, 2 in Flute, 135 ° Point Angle, 3-3/8 in Overall Length
MI ITEM #04852761
MFR #95001883

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
95001883 27/64 S/M HSS BLK 135 DEG SPLT

Specifications

  • Cutting Direction
    Right Hand Cut
  • Drill Bit Size
    27/64 in
  • Flute Length
    2 in
  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Point Angle
    135 °
  • Point Type
    Split Point
  • Parabolic Flutes
    No
  • Overall Length
    3-3/8 in
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Double Margin
    No
  • Shank Diameter
    27/64 in
  • Material Grade
    M42
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought