Motion
95001888
Screw Machine Length Drill Bit - 1/2 in, High Speed Steel Material, 2-1/4 in Flute, 135 ° Point Angle, 3-3/4 in Overall Length
MI ITEM #04852764
MFR #95001888
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 1/2 in, High Speed Steel Material, 2-1/4 in Flute, 135 ° Point Angle, 3-3/4 in Overall Length
MI ITEM #04852764
MFR #95001888

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
95001888 1/2 S/M HSS BLK 135 DEG SPLT PT

Specifications

  • Cutting Direction
    Right Hand Cut
  • Drill Bit Size
    1/2 in
  • Flute Length
    2-1/4 in
  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Point Angle
    135 °
  • Point Type
    Split Point
  • Parabolic Flutes
    No
  • Overall Length
    3-3/4 in
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Double Margin
    No
  • Shank Diameter
    1/2 in
  • Material Grade
    M42
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text