Specifications
Dimensions
- Drill Bit Size#40
- Flute Length1-3/8 in
- Overall Length2-3/8 in
Details
- Coolant DeliveryExternal
- Cutting DirectionRight Hand Cut
- Double MarginNo
- Finish CoatingUncoated
- MaterialCobalt High Speed Steel
- Material GradeM42
- Parabolic FlutesNo
- Point Angle135 °
- Point TypeSplit Point
- Shank TypePlain Round
- Spiral DirectionRight Hand Spiral
Overview
Mfr description
95004639 DRILL BIT #40 JOBBER LENGTH