Motion
95090842
Jobber Length Drill Bit - High Speed Steel Material, 1/16 in Smallest Drill Bit Size, 1/2 in Largest Drill Bit Size, 135 ° Point Angle, 29 Pieces
MI ITEM #04852965
MFR #95090842
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - High Speed Steel Material, 1/16 in Smallest Drill Bit Size, 1/2 in Largest Drill Bit Size, 135 ° Point Angle, 29 Pieces
MI ITEM #04852965
MFR #95090842

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
95090842 SET 1/16-1/2X64TH J/L HSS BLK

Specifications

  • Smallest Drill Bit Size
    1/16 in
  • Largest Drill Bit Size
    1/2 in
  • Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Number Of Pieces
    29
  • Coolant Delivery
    External
  • Parabolic Flutes
    No
  • Point Angle
    135 °
  • Point Type
    Split Point
  • Double Margin
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text