Motion
6028Z

NTN
6028Z

Radial/Deep Groove Ball Bearing - Straight Bore, 140 mm ID, 210 mm OD, 33 mm Width, Single Shielded, Without Snap Ring
Mi Item #04852994
MFR #6028Z
Price$964.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6028Z

Radial/Deep Groove Ball Bearing - Straight Bore, 140 mm ID, 210 mm OD, 33 mm Width, Single Shielded, Without Snap Ring
Mi Item #04852994
MFR #6028Z

Mfr description
6028Z BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$964.34/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Inner Ring Width
    1.2992 in, 33.000 mm
  • Outside Diameter  
    210 mm
  • Overall Width  
    33 mm
  • Precision Rating
    ISO Class 0
  • Weight
    7.628 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Single Shielded
  • Country of Origin
    JP
  • Description
    6028Z BRG
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    The 6028Z is a single shielded radial deep groove ball bearing with a 140 mm bore and 210 mm outside diameter for industrial systems.
  • Manufacturer Catalog Number
    6028Z
  • Manufacturer Upc Number
    4547359338386
  • Max Rpm
    3500 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    27420 lbf
  • Radial Static Load Capacity
    24500 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359338386
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)