Motion
704DPF-4-1/2 in

MASTER LOCK COMPANY
704DPF-4-1/2 in

Lockout Hasp - Fold-Over, 1 Padlock Capacity, 4-1/2 in OAL
MI ITEM #04852998
MFR #704DPF-4-1/2 in
Your Price$8.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER LOCK COMPANY
704DPF-4-1/2 in

Lockout Hasp - Fold-Over, 1 Padlock Capacity, 4-1/2 in OAL
MI ITEM #04852998
MFR #704DPF-4-1/2 in

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.06/each(List $10.08)

Overview

Mfr description
704DPF 4-1/2IN. SAFETY HASPS

Specifications

  • Hasp Type
    Fold-Over
  • Max Number Of Padlocks
    1
  • Material
    Steel
  • Labeling
    No Label
  • Overall Length
    4-1/2 in
  • Maximum Shackle Diameter
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought