Motion
FM-1522-15
FM-1522-15 15 X 22 X 15 X 28 X 3mm Pwdr Mtl Bronze Flange Bearing
MI ITEM #04853124
MFR #FM-1522-15
Price$8.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FM-1522-15 15 X 22 X 15 X 28 X 3mm Pwdr Mtl Bronze Flange Bearing
MI ITEM #04853124
MFR #FM-1522-15

Mfr description
FM-1522-15 15 X 22 X 15 X 28 X 3MM P/M
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.24/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Flange Outside Diameter
    28 mm
  • Flange Thickness
    3 mm
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    22 mm
  • Overall Width
    28 mm

Details

  • Branding
    ISOSTATIC
  • Description
    FM-1522-15 15 X 22 X 15 X 28 X 3mm Pwdr Mtl Bronze Flange Bearing
  • Flange Diameter Tolerance
    ±.12
  • Flange Thickness Tolerance
    ±.13 mm
  • Freight Class
    77.5
  • Group & Class
    Flange Bearing
  • Inside Diameter Tolerance
    +.005 to +.03 mm
  • Length Tolerance
    ±.12
  • Load at Speed
    50000
  • Manufacturer Catalog Number
    FM152215
  • Manufacturer Upc Number
    00846802065881
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter Tolerance
    +.035 to +.06 mm
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Type Of Bearing
    Round
  • UPC_NO
    00846802065881

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)