Motion
12MB-6MJ90

GATES RUBBER CO
12MB-6MJ90

Adapter Fitting - 3/4 in Male O-Ring Boss x 3/8 in Male JIC 37° Flare
Mi Item #04853157
MFR #12MB-6MJ90
Price$38.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12MB-6MJ90

Adapter Fitting - 3/4 in Male O-Ring Boss x 3/8 in Male JIC 37° Flare
Mi Item #04853157
MFR #12MB-6MJ90

Mfr description
G60312-1206 12MB-6MJ90 7259-05065
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.32/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 1 Size Type
    3/4 ORB, 3/8 JIC 37°
  • End 2 Size
    3/8 in
  • End 2 Size Type
    3/4 ORB, 3/8 JIC 37°
  • Weight
    0.62 lbs

Details

  • Adapter Type
    90° Elbow
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to O-Ring Boss, O-Ring Boss to JIC 37° Flare
  • Description Keyword
    3/4 in Male O-Ring Boss x 3/8 in Male JIC 37° Flare
  • End 1 Style
    Male O-Ring Boss
  • End 1 Thread
    (SAE) 1-1/16–12
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 9/16–18
  • Manufacturer Upc Number
    770075179771
  • Material
    Steel
  • UPC_NO
    770075179771
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)