Specifications
Dimensions
- Angle90 °
- Compatible Tube Outer Diameter0.75 in
- Height2.13 in
- Hose Cut-Off Factor2.3 in
- Hose Dash Size-12
- Hose Inside Diameter3/4 in
- Inside Diameter0.58 in
- Length3.49 in
- Overall Length3.49 in
- Overall Weight0.53 lb
- Weight0.53 lb
- Width1.56 in
Details
- ApplicationGeneral purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
- Body MaterialCarbon Steel
- ColorDURA-KOTE
- Compatible Hose SeriesH104, H145, H145R, H190, H190H, H245, H245L, H280, H290, H290H, H290L, H345, H350, H400, H421, H425, H1777 (-04, -06, 08), H1776 (-04 thru -20), H1571 (-12 only), H6002 (-08, -12, -16), H6008 (-16 & -20), H6009 (-20 only), H9622 (-12, -16, -20), H265 (-04, -06, -08, -12, -16), H275 (-04 thru -16), H1812 (-04 thru -20), H0106 (-04 thru -10), H0105 (-06 thru -12, -20), H116 (-04, -06, -08), H115 (-04 thru -20), H1982 (-06 thru -16), H1981 (-04, -06, -08), H9949, EC115, EC215, EC110, EC210, EC118
- Connection 1 Short NameFlanged
- Connection 2 Short NameLine/Hose/Tube
- End 1 TypeFlanged
- End 2 TypeLine/Hose/Tube
- FinishDURA-KOTE
- Finish/CoatingDURA-KOTE
- For Use WithH104, H145, H145R, H190, H190H, H245, H245L, H280, H290, H290H, H290L, H345, H350, H400, H421, H425, H1777 (-04, -06, 08), H1776 (-04 thru -20), H1571 (-12 only), H6002 (-08, -12, -16), H6008 (-16 & -20), H6009 (-20 only), H9622 (-12, -16, -20), H265 (-04, -06, -08, -12, -16), H275 (-04 thru -16), H1812 (-04 thru -20), H0106 (-04 thru -10), H0105 (-06 thru -12, -20), H116 (-04, -06, -08), H115 (-04 thru -20), H1982 (-06 thru -16), H1981 (-04, -06, -08), H9949, EC115, EC215, EC110, EC210, EC118
- Manufacturer Catalog Number12Z-G72
- Manufacturer Upc Number639789292063
- ManufacturerName (description attribute)Weatherhead (Danfoss)
- MaterialCarbon Steel
- Product TypesHose Fittings
- Standards MetSAE J1176
- UPC_NO639789292063
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)