Overview
Mfr description
16Z-L76 HYDRAULIC FITTING
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Specifications
- End GenderFemale
- MaterialCarbon Steel
- Body MaterialCarbon Steel
- Compatible Hose SeriesH104, H145, H145R, H190, H190H, H245, H245L, H280, H290, H290H, H290L, H345, H350, H400, H421, H425, H1777 (-04, -06, 08), H1776 (-04 thru -20), H1571 (-12 only), H6002 (-08, -12, -16), H6008 (-16 & -20), H6009 (-20 only), H9622 (-12, -16, -20), H265 (-04, -06, -08, -12, -16), H275 (-04 thru -16), H1812 (-04 thru -20), H0106 (-04 thru -10), H0105 (-06 thru -12, -20), H116 (-04, -06, -08), H115 (-04 thru -20), H1982 (-06 thru -16), H1981 (-04, -06, -08), H9949, EC115, EC215, EC110, EC210, EC118
- Connection 1 Short NameFOR-SEAL
- Connection 2 Short NameLine/Hose/Tube
- Hose Cut-Off Factor2.88 in
- Length4.23 in
- Overall Length4.23 in
- Manufacturer Catalog Number16Z-L76
- Manufacturer Upc Number639789292254
- UPC_NO639789292254
- Standards MetSAE J1176
- FinishDURA-KOTE
- ApplicationGeneral purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
- End 1 Size1 7/16 in
- End 1 Thread1 7/16-12
- Hex Size1.63 in
- Inside Diameter0.78 in
- Height0.94 in
- Angle45 °
- Weight1.03 lb
- Product TypesHose Fittings
- ColorDURA-KOTE
- End 2 TypeLine/Hose/Tube
- Overall Weight1.03 lb
- For Use WithH104, H145, H145R, H190, H190H, H245, H245L, H280, H290, H290H, H290L, H345, H350, H400, H421, H425, H1777 (-04, -06, 08), H1776 (-04 thru -20), H1571 (-12 only), H6002 (-08, -12, -16), H6008 (-16 & -20), H6009 (-20 only), H9622 (-12, -16, -20), H265 (-04, -06, -08, -12, -16), H275 (-04 thru -16), H1812 (-04 thru -20), H0106 (-04 thru -10), H0105 (-06 thru -12, -20), H116 (-04, -06, -08), H115 (-04 thru -20), H1982 (-06 thru -16), H1981 (-04, -06, -08), H9949, EC115, EC215, EC110, EC210, EC118
- Compatible Tube Outer Diameter1 in
- End 1 TypeFOR-SEAL
- Hose Dash Size-16
- Width1.63 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data