Motion
261956
Oil Base Paint - Oil Base, Exterior, Interior, 1 gal , Silver Gray Color
MI ITEM #04853311
MFR #261956
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Base Paint - Oil Base, Exterior, Interior, 1 gal , Silver Gray Color
MI ITEM #04853311
MFR #261956

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
261956 GLOSS SILVER GRAY, 1GL

Specifications

  • Base Type
    Oil
  • Resin Type
    Alkyd Enamel
  • Color
    Silver Gray
  • Color Family
    Gray
  • Container Size
    1 gal (US)
  • Exposure
    Exterior, Interior
  • Finish
    High Gloss
  • Dry Time
    12 h
  • Min Application Temperature
    0 °C
  • Max Application Temperature
    +38 °C
  • Volatile Organic Compound Content
    100 g/L
  • Coverage Range
    255-435 ft²
  • UPC_NO
    020066211363

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text