Motion
6404110
IC808 Submicron Grade TiN/TiAlN coated Carbide GIP-Style Double-Ended Grooving Insert
MI ITEM #04853411
MFR #6404110
List Price$101.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC808 Submicron Grade TiN/TiAlN coated Carbide GIP-Style Double-Ended Grooving Insert
MI ITEM #04853411
MFR #6404110

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$101.55/each for your price

Overview

Mfr description
6404110 GIP 4.00E-2.00 IC808

Specifications

  • Insert Style
    GIP
  • Maximum Cutting Width
  • Material
    Carbide
  • Finish Coating
    TiN/TiAlN
  • Manufacturer Grade
    IC808
  • Application
    Grooving
  • Single Or Double End
  • Cutting Direction
    Right Hand Cut
  • Corner Radius
    2 mm
  • Relief Angle
    7 °
  • Coolant Delivery
    External
  • Material Grade
    Submicron
  • Full Insert Style Code
    GIP 4.00E-2.00

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text