Motion
CL-200-VTC
Vertical Hold Down Clamp, Mount,, Max. Holding Capacity: 150lbf
MI ITEM #04853460
MFR #CL-200-VTC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vertical Hold Down Clamp, Mount,, Max. Holding Capacity: 150lbf
MI ITEM #04853460
MFR #CL-200-VTC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CL-200-VTC TOGGLE CLAMP VERT T HANDLE

Specifications

  • Maximum Holding Capacity
    150 lbf
  • Base Length
    1-1/32 in
  • Bar Type
    U-Shaped
  • Clamp Arm Length
    1-1/32 in
  • Base Width
    1 in
  • Height Under Bar
    1/2 in
  • Base Material
    Steel
  • Handle Style
    Straight Lever
  • Clamp Style
    Vertical Hold-Down
  • Toggle Type
    Vertical

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text