Motion
CL-100-SPC
Straight Line Action Clamp, Push / Pull Clamp, Max. Holding Capacity: 300lb
Mi Item #04853463
MFR #CL-100-SPC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Line Action Clamp, Push / Pull Clamp, Max. Holding Capacity: 300lb
Mi Item #04853463
MFR #CL-100-SPC

Mfr description
CL-100-SPC TOGGLE CLAMP STRAIGHT LINE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Length
    2-1/4 in
  • Base Width
    1-1/4 in
  • Clamp Arm Length
    5/8 in
  • Height Under Bar
    1/2 in
  • Overall Height
    1-1/2 in
  • Overall Length
    2-13/16 in

Details

  • Bar Type
    Solid
  • Base Material
    Steel
  • Clamp Style
    Push / Pull
  • Clamp Type
    Push / Pull
  • Handle Style
    Straight Lever
  • Maximum Holding Capacity
    300 lb
  • Toggle Type
    Push-Pull
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)