Motion
CL-10-KHS
Knurled Thumb Screw, Thread Size: 3/8-16", Length: 2", Material: Steel
Mi Item #04853466
MFR #CL-10-KHS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Knurled Thumb Screw, Thread Size: 3/8-16", Length: 2", Material: Steel
Mi Item #04853466
MFR #CL-10-KHS

Mfr description
CL-10-KHS 3/8-16X2"L KNURLED HEAD SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    2 in
  • Thread Size
    3/8-16 in

Details

  • Finish Coating
    Black Oxide
  • Head Style
    Knurled
  • Material
    Steel
  • Swivel Pad
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)