Motion
CL-1213-SKS

CARR LANE MFG CO
CL-1213-SKS

External Threaded Insert, External Thread Size: 3/4-16, Internal Thread Size: 1/2-13, Length: 0.62"
Mi Item #04853468
MFR #CL-1213-SKS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CARR LANE MFG CO
CL-1213-SKS

External Threaded Insert, External Thread Size: 3/4-16, Internal Thread Size: 1/2-13, Length: 0.62"
Mi Item #04853468
MFR #CL-1213-SKS

Mfr description
CL-1213-SKS KEENSERT 1/2-13X.62OAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Size
    0.703 in
  • External Thread Size
    3/4 – 16
  • Internal Thread Size
    1/2 – 13
  • Length
    0.62 in
  • Tap Size
    3/4-16 in

Details

  • External Thread Pitch Type
    Fine
  • Insert Wall Type
    Thick
  • Installation Tool Model Number
    CL-12-KST
  • Internal Thread Pitch Type
    Coarse
  • Material
    Stainless Steel
  • Product Type
    External Threaded Inserts
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)