Specifications
Dimensions
- Screw Diameter5/16-18 in
Details
- Body MaterialSteel
- Maximum Opening Capacity3/4 in
- Minimum Opening Capacity3/8 in
- Screw Finish/CoatingBlack Oxide
- Screw MaterialAlloy Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)