Motion
CL-23510
Knurled Thumb Screw, Thread Size: 1/4-20", Length: 1", Material: Stainless Steel
MI ITEM #04853475
MFR #CL-23510
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Knurled Thumb Screw, Thread Size: 1/4-20", Length: 1", Material: Stainless Steel
MI ITEM #04853475
MFR #CL-23510

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CL-23510 KNURLED HEAD SCREW

Specifications

  • Head Style
    Knurled
  • Swivel Pad
    No
  • Thread Size
    1/4-20 in
  • Length
    1 in
  • Material
    Stainless Steel
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text