Motion
CL-2-JFL
Machine Leveling Pad or Mount, Stud or Socket Type: Stud-Type Pad, Thread Size: 1/2-13", Hex Nut Size: 1/4"
MI ITEM #04853479
MFR #CL-2-JFL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machine Leveling Pad or Mount, Stud or Socket Type: Stud-Type Pad, Thread Size: 1/2-13", Hex Nut Size: 1/4"
MI ITEM #04853479
MFR #CL-2-JFL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CL-2-JFL 1/2-13X4-7/32 JIG FEET LEVELING

Specifications

  • Stud Or Socket Type
    Stud-Type Pad
  • Thread Size
    1/2-13 in
  • Load Capacity
    430 lbs
  • Stud Material
    Steel
  • Base Diameter
    1-1/2 in
  • Overall Height
    4-7/32 in
  • Base Material
    Steel
  • Finish Coating
    Zinc Plated
  • Hex Nut Size
    1/4 in
  • Lag Holes
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text