Overview
Mfr description
CL-2-SCW SWING C WASHER 1/2 OR M12 STUD
Specifications
- Maximum Opening Capacity1 in
- Minimum Opening Capacity1/2 in
- Screw Diameter5/16-18 in
- Body MaterialSteel
- Screw Finish/CoatingBlack Oxide
- Screw MaterialAlloy Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data