Motion
8315
Mi Item #04853519
MFR #8315
Price$495.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #04853519
MFR #8315

Mfr description
8315 PEN MARKING AIR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$495.88/each

Specifications

Dimensions

  • Inlet Size
    0.2500 in
  • Length
    6.4000 in, 163 mm
  • Overall Length
    6.4000 in, 163 mm

Details

  • Actual Air Consumption
    1.5 cfm
  • Average Air Consumption
    1.5 cfm
  • Impact Rate
    36000 bpm
  • Sound DBA Pressure
    79.8 dB(A)
  • Throttle Style
    Twist
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)