Motion
RB 346 MJ
Sanding or Finishing Belt - P 60 to P 800 Grit, Aluminum Oxide Material, Cloth Backing Material, 72.0000 in Belt Length, 2.0000 in Belt Width
MI ITEM #04853653
MFR #RB 346 MJ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sanding or Finishing Belt - P 60 to P 800 Grit, Aluminum Oxide Material, Cloth Backing Material, 72.0000 in Belt Length, 2.0000 in Belt Width
MI ITEM #04853653
MFR #RB 346 MJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    J
  • Belt Length
    72.0000 in
  • Belt Width
    2.0000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Grinding
  • Backing Material
    Cloth
  • Grit Number
    P 60 to P 800
  • Product Types
    Abrasive Roll
  • UPC_NO
    662915018022

Overview

Mfr description
662915-018022 BELT 2X72 A800J RB 346 MJ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought