Motion
140820
General Purpose Washdown Duty Motor (Painted) - 10 hp, 1800 rpm, 3 ph, 208-230/460 V, 215TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, Rigid Base Mount
Mi Item #04854024
MFR #140820
Price$2,672.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Washdown Duty Motor (Painted) - 10 hp, 1800 rpm, 3 ph, 208-230/460 V, 215TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, Rigid Base Mount
Mi Item #04854024
MFR #140820

Mfr description
140820.00,10HP,215T,1800RPM,3PH
  • USDA-approved epoxy painted motors
  • NEMA motors
  • AC washdown
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,672.97/each

Specifications

Dimensions

  • Drive End Bearing Size
    6209
  • Frame Size
    215T
  • Opposite Drive End Bearing Size
    6206
  • Overall Length C Dimension
    18.71 in
  • Service Factor
    1.25
  • Shaft Diameter
    1.3750 in
  • Weight
    181.00 lbs

Details

  • 2D Drawing
  • Assembly Box Mounting
    F1 Only
  • Description
    General Purpose Motor, 10 & 10 HP, 3 Ph, 60 & 50 Hz, 230/460 & 190/380 V, 1800 & 1500 RPM, 215T Frame, TEFC
  • Description Keyword
    10 hp
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    0.92 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • IP Rating
    55
  • KVA Code
    H
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    140820.00
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720000151
  • Maximum Speed
    1765 rpm
  • Motor Category
    General Purpose Motor (Painted)
  • Motor Horsepower
    10 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    No Protection
  • Power Rating
    10 hp
  • Product Type
    Washdown Duty Motors
  • Shaft Type
    T
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
  • Thermal Protection
    None
  • Type Of Bearing
    Ball
  • UPC_NO
    691720000151
  • Voltage
    230/460 V
  • Volts @ Frequency
    230/460 @ 60 Hz
  • Warranty
    3 Year Warranty
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)