Motion
DCT411S1

DEWALT
DCT411S1

Inspection Cameras - Waterproof, 3-1/2 in Display Size, Probe Cable Length: 3 ft, 3 x Zoom
MI ITEM #04854049
MFR #DCT411S1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCT411S1

Inspection Cameras - Waterproof, 3-1/2 in Display Size, Probe Cable Length: 3 ft, 3 x Zoom
MI ITEM #04854049
MFR #DCT411S1

Mfr description
DCT411S1 12V 9MM INSPECTION CAMERA KIT
  • Removable wireless screen for ease of viewing when in tight areas
  • Photo and video capturing on micro SD card to help with documentation (micro SD card sold separately)
  • Hook, magnet, and mirror accessories included to aid in retrieval
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Camera Head Diameter
    9 mm
  • Display Size
    3-1/2 in
  • Probe Cable Length
    3 ft

Details

  • Batteries Included
    Batteries Sold Separately
  • Battery Type
    12 V Lithium-Ion
  • Display Resolution
    320 x 480
  • Features & Benefits
    • Removable wireless screen for ease of viewing when in tight areas• Photo and video capturing on micro SD card to help with documentation (micro SD card sold separately)• Hook, magnet, and mirror accessories included to aid in retrieval• 3x zoom capability for better visibility• 3.5" screen for increased visibility
  • Waterproof Cable
    Waterproof

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)