Motion
50R HSB 3.875" BORE 1" X 1/2" KW 2 SS

FALK
50R HSB 3.875" BORE 1" X 1/2" KW 2 SS

Tire Coupling Hub - Wrapflex Series, 50R Size Code, 3.8750 in Bore Dia., Finished w/ Keyway & SS
Mi Item #04854301
MFR #50R HSB 3.875" BORE 1" X 1/2" KW 2 SS
Price$501.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
50R HSB 3.875" BORE 1" X 1/2" KW 2 SS

Tire Coupling Hub - Wrapflex Series, 50R Size Code, 3.8750 in Bore Dia., Finished w/ Keyway & SS
Mi Item #04854301
MFR #50R HSB 3.875" BORE 1" X 1/2" KW 2 SS

Mfr description
50R HUB X 3.875 W/.875 KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$501.06/each

Specifications

Dimensions

  • Bore Diameter  
    3.8750 in
  • Coupling Size Code
    50R

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Manufacturer Catalog Number
    3701683
  • Product Type
    Tire Coupling Hubs
  • Series
    Wrapflex
  • UPC_NO
    793699857344
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)