Motion
8'11"X1X.035X6/10 MAT BANDSAW

MK MORSE COMPANY
8'11"X1X.035X6/10 MAT BANDSAW

Toothed Band Saw Blade - Bi-Metal Material, 8 ft 11 in Long, 1 in Wide
Mi Item #04854332
MFR #8'11"X1X.035X6/10 MAT BANDSAW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MK MORSE COMPANY
8'11"X1X.035X6/10 MAT BANDSAW

Toothed Band Saw Blade - Bi-Metal Material, 8 ft 11 in Long, 1 in Wide
Mi Item #04854332
MFR #8'11"X1X.035X6/10 MAT BANDSAW

Mfr description
8'11"X1X.035X6/10 MAT BANDSAW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    8 ft 11 in
  • Thickness  
    0.035 in
  • Width  
    1 in

Details

  • Back Material
    Carbon Steel
  • Constant Or Variable Pitch
    Variable
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Series
    Matrix II
  • Tooth Form
    Regular
  • Tpi
    6 to 10
  • Usage Type
    Stationary Band Saw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)