Motion
8FJIS-8MJ
725365075 Adapter Fitting - 1/2 in Female Japanese Industrial Standard x 1/2 in Male JIC 37° Flare
MI ITEM #04854333
MFR #8FJIS-8MJ
List Price$53.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
725365075 Adapter Fitting - 1/2 in Female Japanese Industrial Standard x 1/2 in Male JIC 37° Flare
MI ITEM #04854333
MFR #8FJIS-8MJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$53.68/each for your price

Overview

Mfr description
8FJIS-8MJ

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Female Japanese Industrial Standard
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    JIS to JIC 37° Flare
  • End 1 Size
    1/2 in
  • Manufacturer Upc Number
    072053793857
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Size
    1/2 in
  • End 1 Size Type
    1/2 JIS
  • End 2 Thread
    (SAE) 3/4–16
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • End 2 Size Type
    1/2 JIC 37°
  • UPC_NO
    072053793857
  • Weight
    0.20 lbs
  • Description Keyword
    1/2 in Female Japanese Industrial Standard x 1/2 in Male JIC 37° Flare

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text