Motion
93477

BRADY
93477

Safety or Facility Sign or Label - Application: Hazardous Materials, Message: Acetone, 3-3/4 in High, 4-1/2 in Wide
MI ITEM #04854384
MFR #93477
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
93477

Safety or Facility Sign or Label - Application: Hazardous Materials, Message: Acetone, 3-3/4 in High, 4-1/2 in Wide
MI ITEM #04854384
MFR #93477

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
93477 ACETONE HAZARDOUS MAT

Specifications

  • Application
    Hazardous Materials
  • Message Subject
    General Hazardous Materials Warnings
  • Message Or Symbol
    Message Only
  • Message
    Acetone
  • Shape
    Rectangle
  • Material
    Vinyl
  • Language
    English
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Black on Yellow
  • Height
    3-3/4 in
  • Width
    4-1/2 in
  • Number Of Sides
    1
  • Resistance Features
    Chemical Resistant
  • Hazardous Chemical Type
    Acetone
  • Thickness
    0.005 in
  • Mounting
    Adhesive Backed
  • Indoor Outdoor Use
    Outdoor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text