Motion
3213MCHVSP

MCR SAFETY
3213MCHVSP

Leather Driver Glove with Keystone Thumb - M or Size 8, Cowhide Grain Leather, C+ Grade, Unlined, Color Beige
MI ITEM #04854501
MFR #3213MCHVSP
Price$10.17/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
3213MCHVSP

Leather Driver Glove with Keystone Thumb - M or Size 8, Cowhide Grain Leather, C+ Grade, Unlined, Color Beige
MI ITEM #04854501
MFR #3213MCHVSP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10.17/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Weight
    2.10 lbs

Details

  • Additional Details
    Keystone Thumb, Unlined, Shirred Elastic Back
  • Ansi Isea Cut Resistance Level
    Not Tested
  • Applications
    Driving
  • Back Material
    Grain Cowhide
  • Closure Type
    Shirred Elastic Back
  • Coating Coverage
    Uncoated
  • Color
    Beige
  • Comfort Features
    Keystone Thumb, Shirred Elastic Back, Unlined
  • Construction Description
    Keystone Thumb, Shirred Elastic Back
  • Cuff Type
    Slip-On
  • Description
    Leather Drivers Work Gloves Competitive Value (CV) C+ Grade Grain Cowskin Leather Orange Fingertips
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    C+ Grade
  • Leather Material Type
    Cowhide Grain Leather
  • Liner Material
    Unlined
  • Lining Material
    Unlined
  • Material
    Cowhide Leather
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Protection Type
    General Protection
  • Series
    MCR Safety 3213CHVSP
  • Thumb Style
    Keystone

Overview

Mfr description
3213MCHVSP IND GRD GRAIN KEY THB HIVIZ
  • Full leather gloves, keystone thumb
  • Premium grain leathers
  • Slip-on cuffs
  • High visibility orange fingertips and thumb
  • Applications: Operators of construction equipment, farm equipment and forklifts, ranching, tank truck and tractor trailer operators, utility workers, plus all general-purpose applications requiring greater dexterity

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought