Motion
22403
Drill Bit Adapter - Drill Chuck Adapter
Mi Item #04854915
MFR #22403
Price$462.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drill Bit Adapter - Drill Chuck Adapter
Mi Item #04854915
MFR #22403

Mfr description
22403 CHUCK DRILL CAT40 1/2 GAGE LENGTH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$462.60/each

Specifications

Dimensions

  • Drill Shank Size
    1/2 in
  • Overall Length
    4 in

Details

  • Adapter Type
    Drill Chuck Adapter
  • Model Comp
    TP-C40
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)