Motion
1080T31/35 SHAFT HUB 2.6250 NON-STK 5/8

FALK
1080T31/35 SHAFT HUB 2.6250 NON-STK 5/8

Grid Coupling Hub - 1080T Coupling Size Code, Finished w/ Keyway Bore, 2.6250 in Bore Diameter, 3-1/2 (Shaft Hub-T35) in, 3-1/2 (T-Hub-T35) in, 3-1/2 (T31) in Length Through Bore
MI ITEM #04855026
MFR #1080T31/35 SHAFT HUB 2.6250 NON-STK 5/8
Price$708.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1080T31/35 SHAFT HUB 2.6250 NON-STK 5/8

Grid Coupling Hub - 1080T Coupling Size Code, Finished w/ Keyway Bore, 2.6250 in Bore Diameter, 3-1/2 (Shaft Hub-T35) in, 3-1/2 (T-Hub-T35) in, 3-1/2 (T31) in Length Through Bore
MI ITEM #04855026
MFR #1080T31/35 SHAFT HUB 2.6250 NON-STK 5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$708.76/each

Specifications

Dimensions

  • Bore Diameter  
    2.6250 in
  • Coupling Size
    1080
  • Coupling Size Code
    1080T
  • Distance Between Shafts
    3.09 to 8.03 (T35) in, 6.12 to 16 (T31) in
  • Hub Diameter  
    4.8100 in
  • Keyway Size
    5/8 in
  • Length Through Bore  
    3-1/2 (Shaft Hub-T35) in, 3-1/2 (T-Hub-T35) in, 3-1/2 (T31) in
  • Outside Diameter
    7.5000 in
  • Overall Length
    7.5000 in
  • Weight
    15.40 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    28.8 hp
  • Hub Type
    Spacer Hub
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934006227
  • Max Rpm
    3600 rpm
  • Product Type
    Grid Coupling Hubs
  • Series
    T31, T35
  • Torque Capacity
    18150 in
  • UPC_NO
    782934006227

Overview

Mfr description
1080T31/35 SHAFT HUB 2.6250 NON-STK 5/8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text