Motion
1020T31/35 SHAFT HUB .7500 NON-STK 3/16

FALK
1020T31/35 SHAFT HUB .7500 NON-STK 3/16

Grid Coupling Hub - 1020T Coupling Size Code, Finished w/ Keyway Bore, 0.7500 in Bore Diameter, 1.38 (Shaft Hub-T35) in, 1.38 (T31) in, 1.88 (T-Hub-T35) in Length Through Bore
Mi Item #04855027
MFR #1020T31/35 SHAFT HUB .7500 NON-STK 3/16
Price$229.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1020T31/35 SHAFT HUB .7500 NON-STK 3/16

Grid Coupling Hub - 1020T Coupling Size Code, Finished w/ Keyway Bore, 0.7500 in Bore Diameter, 1.38 (Shaft Hub-T35) in, 1.38 (T31) in, 1.88 (T-Hub-T35) in Length Through Bore
Mi Item #04855027
MFR #1020T31/35 SHAFT HUB .7500 NON-STK 3/16

Mfr description
1020T31/35 SHAFT HUB .7500 NON-STK 3/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$229.16/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Coupling Size
    1020T31/35
  • Coupling Size Code
    1020T
  • Distance Between Shafts
    1.78 to 4.03 (T35) in, 3-1/2 to 8 (T31) in
  • Hub Diameter  
    2.0600 in
  • Keyway Size
    3/16 in
  • Length Through Bore  
    1.38 (Shaft Hub-T35) in, 1.38 (T31) in, 1.88 (T-Hub-T35) in
  • Outside Diameter
    2.0625 in
  • Overall Length
    4.0000 in
  • Weight
    2.44 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    0.73 hp
  • Hub Type
    Spacer Hub
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934148088
  • Max Rpm
    3600 rpm
  • Product Type
    Grid Coupling Hubs
  • Series
    T31, T35
  • Torque Capacity
    460 in
  • UPC_NO
    782934148088
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)