Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid Valve - Female, 24 V dc
MI ITEM #04855045
MFR #VQC2100R-5

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
VQC2100R-5

Specifications

  • Port Gender
    Female
  • Flow Coefficient Cv Flow Factor Kv
    0.46 (P to A, B) Cv, 0.6 (A, B to R1, R2) Cv
  • Solenoid Supply Voltage
    24 V dc
  • Seal Material
    Metal
  • Body Material
    Zinc
  • Standards Met
    JIS B 8375-1981
  • Operating Pressure Range
    +0.1 to +0.7 MPa
  • Operating Temperature Range
    -10 to +50 °C
  • Response Time
    ≤29 (Standard) ms
  • Number Of Solenoids
    Single
  • Solenoid Power Consumption
    0.4 W
  • Solenoid Supply Current
    17 mA
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Coil Insulation
    Class B
  • Actuation
    Piloted Solenoid
  • Maximum Operating Pressure
    0.7 Mpa2
  • Minimum Operating Pressure
    0.1 MPa
  • Additional Details
    Return Spring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text