Motion
ECOP273564
Plain Sleeve Bearing - 1.6875 in ID, 2.1875 in OD, 4.0000 in Length, Powdered Metal Material
MI ITEM #04855101
MFR #ECOP273564
Price$70.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve Bearing - 1.6875 in ID, 2.1875 in OD, 4.0000 in Length, Powdered Metal Material
MI ITEM #04855101
MFR #ECOP273564

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$70.21/each

Specifications

Dimensions

  • Bore Diameter  
    1.6875 in
  • Inside Diameter
    1.6875 in
  • Maximum P Value
    2000
  • Maximum PV Value
    50000
  • Outside Diameter  
    2.1875 in
  • Overall Length  
    4.0000 in

Details

  • Additional Details
    USDA H-1 approved;Self-Lubricating
  • Bearing Material
    Powdered Metal
  • Bushing Material
    Sintered Bronze
  • Bushing Type
    Plain Sleeve
  • Description
    Bronze ECO Sleeve (Plain) Bearings SAE 841
  • Length Tolerance
    +/-0.010 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905223259
  • Material
    Bronze
  • Material Specification
    SAE 841 Bronze Eco
  • Max V Value
    1200
  • Measurement Standard
    Inch
  • Operating Temperature Range
    10 to 220 ºF
  • Outside Diameter Tolerance
    2.1910 in-2.1925 in
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    841 ECO
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    ASTM B438 Grade 1 Type II
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
  • UPC_NO
    717905223259

Overview

Mfr description
ECOP273564 BRG
  • The SAE 841 range has been extended even further for the food industry with the Bunting 841 ECO range.
  • This range of bearings gives you the benefit of being USDA H-1 approved.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought