Motion
K10X14X13-TV

INA (SCHAEFFLER)
K10X14X13-TV

Needle Roller & Cage Assembly - 10 mm Bore, 14 mm OD, 13 mm Width, Open
MI ITEM #04855155
MFR #K10X14X13-TV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
K10X14X13-TV

Needle Roller & Cage Assembly - 10 mm Bore, 14 mm OD, 13 mm Width, Open
MI ITEM #04855155
MFR #K10X14X13-TV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
K10X14X13-TV/0-2

Specifications

  • Needle Bearing Type
    Roller & Cage Assembly
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    1
  • Bearing Material
    Steel
  • Radial Dynamic Load Capacity
    7500 N
  • Radial Static Load Capacity
    8400 N
  • Max Rpm
    29000 rpm
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4012802276312
  • UPC_NO
    4012802276312
  • Product Type
    Needle Roller Bearings
  • Long Description
    The K10X14X13-TV Needle Roller & Cage Assembly features a 10 mm bore diameter, 14 mm outside diameter, and 13 mm overall width with an open closure type, making it ideal for precision machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text