Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gear Pump -
MI ITEM #04855335
MFR #26009-LAD

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
26009-LAD PUMP

Specifications

  • Series
    26
  • Displacement
    24.3 cm³/r
  • Input Rotation
    Left Hand Rotation
  • Port Type
    Plain
  • Gear Pump Type
    External Gear
  • Maximum Operating Pressure
    3500 psi
  • Max Rpm
    3000 rpm
  • Mounting Type
    2-Bolt SAE A Flange
  • Pump Mounting
    Flange
  • Max Operating Temperature
    220 °F
  • Connection Gender
    Female
  • Overall Width
    177.8 mm
  • Overall Height
    130.9 mm
  • Number Of Sections
    Multiple

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text