Motion
INS-DL-015-CR (RESALE)

DODGE
INS-DL-015-CR (RESALE)

Ball Insert Bearing - 15/16 in ID
MI ITEM #04855412
MFR #INS-DL-015-CR (RESALE)
List Price$171.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-DL-015-CR (RESALE)

Ball Insert Bearing - 15/16 in ID
MI ITEM #04855412
MFR #INS-DL-015-CR (RESALE)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$171.63/each for your price

Overview

Mfr description
077444 INS-DL-015-CR BEARING

Specifications

  • Bore Diameter
  • Locking Device
    Clamp Collar
  • Max Rpm
    7500 rpm
  • Seal Type
    Triple-Lip Contact
  • Dynamic Load Capacity
    3146 lbf
  • Grease Type
    MobilGrease FM222
  • Maximum Speed
    7500 rpm
  • Sealing Type
    Triple-Lip Contact
  • Static Load Capacity
    1769 lbf
  • Manufacturer Catalog Number
    077444
  • UPC_NO
    782475260317
  • Relubricatable
    Yes
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text