Motion
SPB24OPN-ABB

THOMSON (ALTRA)
SPB24OPN-ABB

Linear Guide Round Shaft Housed Bushing - Open, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 1.500 in, Overall Width: 3.750 in
MI ITEM #04855413
MFR #SPB24OPN-ABB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SPB24OPN-ABB

Linear Guide Round Shaft Housed Bushing - Open, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 1.500 in, Overall Width: 3.750 in
MI ITEM #04855413
MFR #SPB24OPN-ABB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SPB-24-OPN-ABB STEEL BRGS

Specifications

  • Housing Type
    Open
  • Bushing Type
    Ball Bushing
  • Pillow Block Type
    Standard Block - Single Bearing
  • Measurement Standard
    Inch
  • Shaft Diameter
    1.500 in
  • Overall Width
    3.750 in
  • Overall Height
    2.940 in
  • Overall Length
    4.750 in
  • Bearing Material
    Aluminum
  • Center Shaft Height
    1.750 in
  • Clearance Alignment Type
    Self-Aligning
  • Operating Temperature Range
    Maximum of +185°F
  • Series
    Super SPB
  • Manufacturer Product Page
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text