Motion
V4F4-SS-E
CM-Series Hydraulic Socket - Stainless Steel Body Material, Unvalved, 1/2 in NPTF, 1/2 – 14 Female Thread, 8000 psi PSI, 1/2 in Body Size, Buna-N Seal
MI ITEM #04855435
MFR #V4F4-SS-E
Price$42.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CM-Series Hydraulic Socket - Stainless Steel Body Material, Unvalved, 1/2 in NPTF, 1/2 – 14 Female Thread, 8000 psi PSI, 1/2 in Body Size, Buna-N Seal
MI ITEM #04855435
MFR #V4F4-SS-E

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$42.32/each

Specifications

Dimensions

  • Actual Thread Size
    1/2 – 14 NPTF
  • Body Size
    1/2 in
  • Hex
    1 in
  • Length
    1.72 in

Details

  • Application
    Hydraulic
  • Body Material
    Stainless Steel
  • Burst Pressure
    24600 psi
  • Coupling Component
    Plug
  • Description Keyword
    1/2 in NPTF, 1/2 – 14 Female Thread
  • Flow Rate
    13 gpm
  • Hose Connection Type
    Female NPTF
  • Material
    316 Stainless Steel
  • Material Specifics
    316 Stainless Steel
  • Seal Material
    Buna-N
  • Standard Interchange
    Snap-Tite H Series
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Valve Type
    Unvalved
  • Working Pressure
    8000 psi
  • Working Pressure Range
    6001 to 15000 psi

Overview

Mfr description
V4F4-SS-E QUICK CONNECT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought