Motion
MR 5009
Gasket Sealant - Liquid, Red Color, 1 pt, Tube
Mi Item #04855473
MFR #MR 5009
Price$62.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gasket Sealant - Liquid, Red Color, 1 pt, Tube
Mi Item #04855473
MFR #MR 5009

Mfr description
1540591 1 PT. HI-TACK SEALANT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$62.57/each

Specifications

Dimensions

  • Package Size
    1 pt (US)
  • Specific Gravity
    0.87

Details

  • Application
    Seal Threaded Hose Connections, Waterproof and Protect Electrical Terminals and Wiring. Gaskets, Threaded and Hose Connections, Weather stripping, Rear Axle Assembly, Filter Line Connections, Terminal Protector, Tubeless Tire Beads, Weather stripping.
  • Chemical Base
    Acetone, Colophony Methyl Ester, Rosin, n-Hexane
  • Color
    Red
  • Container Capacity
    0.20 oz
  • Container Type
    Can
  • Cure Time
    24 hrs
  • Fixture Time
    10 min
  • Flash Point
    32 °F
  • Full Cure
    5 min.
  • Package Type
    Tube
  • Product Form
    Liquid
  • Substrate
    Seal Or Bond Rubber, Cork, Felt, Paper, and Metal Gaskets.
  • UPC_NO
    079340001299
  • Viscosity
    420/650
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)