Motion
SMP-91 XL

MECHANIX WEAR
SMP-91 XL

Mechanics Impact Glove - XL or Size 10, Leather, Hi-Vis Yellow
MI ITEM #04855531
MFR #SMP-91 XL
List Price$55.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MECHANIX WEAR
SMP-91 XL

Mechanics Impact Glove - XL or Size 10, Leather, Hi-Vis Yellow
MI ITEM #04855531
MFR #SMP-91 XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$55.63/each for your price

Overview

Mfr description
SMP-91 XL IMPACT GLOVE

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Mechanics Gloves
  • Leather Material Type
    Leather
  • Leather Grade
    No Grade Listed
  • Color
    Hi-Vis Yellow
  • Closure Type
    Hook & Loop
  • Coating Coverage
    Uncoated
  • Hand Type
    Pair
  • Palm Features
    Foam Padded Palm
  • Protection Type
    Anti-Vibration
  • Finger Coverage
    Full
  • Description Keyword
    Unlined

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text